Zoro Homepage

CHEMICAL COLOR STANDARD PT-CO 500 1L

  • Mfr # LC133002

  • Zoro # G406002575


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Container Type
Bottle
Concentration
500
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC133002
Zoro #
G406002575
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
APHA Color Standard - Hazen (Platinum-Cobalt)
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Chemical Container Type
Bottle
Concentration
500
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
Calibration Certificate
NIST
APHA
2120 B
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Special Information
Stock Solution
Form
Liquid
Container Material
Amber Glass
Volume
1 L
Standards
APHA 2120 B, Traceable to NIST
CAS Number
16921-30-5, 7647-01-0, 7732-18-5
Features
Stock Solution
Container Type
Bottle
REMOVE - Previous PI Node
C
Quantity
1

Description

APHA Color Standard - Hazen (Platinum-Cobalt), Concentration 500, CAS Number 16921-30-5, 7647-01-0, 7732-18-5, APHA 2120 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards APHA 2120 B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.