CHEMICAL COLOR STANDARD PT-CO 500 500ML
Mfr # LC133001
Zoro # G903615445
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
Chemical Container Size
500 mL
Shelf Life
24 mo
Calibration Certificate
NIST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC133001
Zoro #
G903615445
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Grade
Lab
Product Type
APHA Color Standard - Hazen (Platinum-Cobalt)
Shelf Life
24 mo
Calibration Certificate
NIST
Item
APHA Color Standard - Hazen (Platinum-Cobalt)
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
Dot - Hydrochloric Acid, Solution/UN1789
Concentration
500
Special Information
Stock Solution
APHA
2120 B
Container Type
Bottle
Form
Liquid
Standards
APHA 2120 B, Traceable to NIST
Volume
500 mL
Quantity
500
CAS Number
16921-30-5, 7647-01-0, 7732-18-5
Container Material
Amber Glass
REMOVE - Previous PI Node
C
Features
Stock Solution
Description
APHA Color Standard - Hazen (Platinum-Cobalt), Concentration 500, CAS Number 16921-30-5, 7647-01-0, 7732-18-5, APHA 2120 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Hydrochloric Acid, Solution/UN1789, Standards APHA 2120 B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.