CHEMICAL CONDITIONING REAGENT 500ML
Mfr # LC133201
Zoro # G503616477
product price: $46.49
/eaKey Features
Special Information
ASTM D516-90, For Sulfate
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Size
500 mL
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC133201
Zoro #
G503616477
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Special Information
ASTM D516-90, For Sulfate
Shelf Life
24 mo
Item
Conditioning Reagent
Chemical Grade
Lab
Chemical Container Material
Plastic
Standards
ASTM D516-90
Shipping Restrictions
DOT - HYDROCHLORIC ACID, SOLUTION/UN1789
Chemical Container Type
Bottle
Description
Conditioning Reagents, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - HYDROCHLORIC ACID, SOLUTION/UN1789, Standards ASTM D516-90, Special Information ASTM D516-90, For Sulfate
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.