Zoro Homepage

CHEMICAL CONGO RED INDICATOR .1PCT AQ

  • Mfr # LC133601

  • Zoro # G203614957


product price: $31.49
/ea

Key Features

Concentration
0.1% w/v
Special Information
pH 3.0 to 5.0 Blue to Red
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC133601
Zoro #
G203614957
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Concentration
0.1% w/v
Special Information
pH 3.0 to 5.0 Blue to Red
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
36 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Formula
C32H22N6O6S2Na2
Item
Congo Red Indicator, 0.1% w/v
CAS Number
573-58-0

Description

Congo Red Indicator, 0.1 Percent w/v, Concentration 0.1 Percent w/v, CAS Number 573-58-0, Chemical Formula C32H22N6O6S2Na2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 36 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information pH 3.0 to 5.0 Blue to Red

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.