Zoro Homepage

CHEMICAL CONGO RED INDICATOR .1PCT AQ

  • Mfr # LC133607

  • Zoro # G703615720


product price: $13.79
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Plastic
Special Information
pH 3.0 to 5.0 Blue to Red
Shelf Life
36 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC133607
Zoro #
G703615720
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Container Type
Bottle
Chemical Container Material
Plastic
Special Information
pH 3.0 to 5.0 Blue to Red
Shelf Life
36 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Grade
Lab
Concentration
0.1% w/v
Chemical Formula
C32H22N6O6S2Na2
CAS Number
573-58-0
Item
Congo Red Indicator, 0.1% w/v

Description

Congo Red Indicator, 0.1 Percent w/v, Concentration 0.1 Percent w/v, CAS Number 573-58-0, Chemical Formula C32H22N6O6S2Na2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 36 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information pH 3.0 to 5.0 Blue to Red

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.