Zoro Homepage

CHEMICAL COPPER SULFATE 0.01M 1L

  • Mfr # LC134422

  • Zoro # G103615429


product price: $24.49
/ea

Key Features

Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Formula
CuSO4.5H2O
CAS Number
7732-18-5, 7758-99-8
Concentration
0.01 N (0.01 M)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC134422
Zoro #
G103615429
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Calibration Certificate
NIST
Item
Copper Sulfate
Shelf Life
24 mo
Chemical Formula
CuSO4.5H2O
CAS Number
7732-18-5, 7758-99-8
Concentration
0.01 N (0.01 M)
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
TAPPI T504 cm-97, Traceable to NIST
Product Type
Copper Sulfate
Chemical Grade
Lab
Special Information
TAPPI T504 cm-97
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Container Type
Bottle
Container Material
Plastic
Volume
1 L
Quantity
1
Application
Titration
Form
Liquid
Features
TAPPI T504 cm-97
REMOVE - Previous PI Node
C

Description

Copper Sulfate, Concentration 0.01 N (0.01 M), CAS Number 7732-18-5, 7758-99-8, Chemical Formula CuSO4.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T504 cm-97, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.