Zoro Homepage

CHEMICAL COPPER SULFATE 0.02M 1L

  • Mfr # LC134432

  • Zoro # G103615993


product price: $25.99
/ea

Key Features

Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Concentration
0.02 N (0.02 M)
Chemical Formula
CuSO4.5H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC134432
Zoro #
G103615993
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Plastic
Item
Copper Sulfate
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Concentration
0.02 N (0.02 M)
Chemical Formula
CuSO4.5H2O
Product Type
Copper Sulfate
CAS Number
7732-18-5, 7758-99-8
Special Information
TAPPI T504 cm-97
Chemical Container Type
Bottle
Chemical Grade
Lab
Standards
TAPPI T504 cm-97, Traceable to NIST
Calibration Certificate
NIST
Container Type
Bottle
Volume
1 L
Application
Titration
Features
TAPPI T504 cm-97
Quantity
1
REMOVE - Previous PI Node
C
Container Material
Plastic
Form
Liquid

Description

Copper Sulfate, Concentration 0.02 N (0.02 M), CAS Number 7732-18-5, 7758-99-8, Chemical Formula CuSO4.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards TAPPI T504 cm-97, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.