Zoro Homepage

CHEMICAL COPPER SULFATE 10PCT W/V 1L

  • Mfr # LC134402

  • Zoro # G503615852


product price: $39.39
/ea

Key Features

Chemical Container Material
Plastic
Product Type
Copper Sulfate
CAS Number
7732-18-5, 7758-99-8
Calibration Certificate
NIST
Concentration
10 % w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC134402
Zoro #
G503615852
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Chemical Container Material
Plastic
Product Type
Copper Sulfate
CAS Number
7732-18-5, 7758-99-8
Calibration Certificate
NIST
Concentration
10 % w/v
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Type
Bottle
Item
Copper Sulfate
Chemical Formula
CuSO4.5H2O
Shipping Restrictions
Chemical Not Regulated For Transport
Container Material
Plastic
Standards
Traceable to NIST
Volume
1 L
REMOVE - Previous PI Node
C
Container Type
Bottle
Form
Liquid
Quantity
1

Description

Copper Sulfate, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7758-99-8, Chemical Formula CuSO4.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.