Zoro Homepage

CHEMICAL COPPER SULFATE 10PCT W/V 4L

  • Mfr # LC134404

  • Zoro # G203615794


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Product Type
Copper Sulfate
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Formula
CuSO4.5H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC134404
Zoro #
G203615794
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Grade
Lab
Item
Copper Sulfate
Product Type
Copper Sulfate
Calibration Certificate
NIST
Shelf Life
24 mo
Chemical Formula
CuSO4.5H2O
Concentration
10 % w/v
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7732-18-5, 7758-99-8
Shipping Restrictions
Chemical Not Regulated For Transport
Standards
Traceable to NIST
Quantity
1
Volume
4 L
Container Material
Plastic
Container Type
Bottle
REMOVE - Previous PI Node
C
Form
Liquid

Description

Copper Sulfate, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7758-99-8, Chemical Formula CuSO4.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.