CHEMICAL COPPER SULFATE 10PCT WV 500ML
Mfr # LC134401
Zoro # G303616073
product price: $26.59
/eaKey Features
CAS Number
7732-18-5, 7758-99-8
Calibration Certificate
NIST
Chemical Container Size
500 mL
Chemical Grade
Lab
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC134401
Zoro #
G303616073
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
CAS Number
7732-18-5, 7758-99-8
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Material
Plastic
Item
Copper Sulfate
Chemical Formula
CuSO4.5H2O
Concentration
10 % w/v
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Copper Sulfate
Shelf Life
24 mo
Chemical Container Type
Bottle
Container Material
Plastic
Volume
500 mL
Standards
Traceable to NIST
Form
Liquid
Quantity
500
REMOVE - Previous PI Node
C
Container Type
Bottle
Description
Copper Sulfate, Concentration 10 Percent w/v, CAS Number 7732-18-5, 7758-99-8, Chemical Formula CuSO4.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.