Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL COPPER SULFATE 2G/L 500ML

  • Mfr # LC134101

  • Zoro # G203615800


product price: $27.89
/ea

Key Features

Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
7732-18-5, 7758-99-8
Concentration
2 g/L
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC134101
Zoro #
G203615800
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
7732-18-5, 7758-99-8
Concentration
2 g/L
Item
Copper Sulfate - for Morpholine
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
CuSO4.5H2O
Chemical Grade
Lab
Product Type
Copper Sulfate - for Morpholine
Special Information
Morpholine
Chemical Container Type
Bottle
Standards
ASTM D1942-80
REMOVE - Previous PI Node
C
Container Type
Bottle
Container Material
Plastic
Quantity
500
Features
For Morpholine
Volume
500 mL
Form
Liquid

Description

Copper Sulfate - for Morpholine, Concentration 2 g/L, CAS Number 7732-18-5, 7758-99-8, Chemical Formula CuSO4.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D1942-80, Special Information Morpholine

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.