Zoro Homepage

CHEMICAL COPPER SULFATE 2PCT W/V 4L

  • Mfr # LC134204

  • Zoro # G503614916


product price: $88.79
/ea
Free Shipping & Returns

Key Features

CAS Number
7732-18-5, 7758-99-8
APHA
4500-NO3 E,F
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
4 L
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC134204
Zoro #
G503614916
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

CAS Number
7732-18-5, 7758-99-8
Item
Copper Sulfate - for Nitrogen (Nitrate)
APHA
4500-NO3 E,F
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Concentration
2 % w/v
Chemical Container Material
Plastic
Shelf Life
24 mo
Standards
APHA 4500-NO3¿ E,F, ASTM D3867-09 A,B, Traceable to NIST
Chemical Formula
CuSO4.5H2O
Product Type
Copper Sulfate - for Nitrogen (Nitrate)
Calibration Certificate
NIST
Special Information
For Nitrogen (Nitrate)
Chemical Container Type
Bottle
Quantity
1
Container Material
Plastic
Features
For Nitrogen (Nitrate)
Volume
4 L
Form
Liquid
REMOVE - Previous PI Node
C
Container Type
Bottle

Description

Copper Sulfate - for Nitrogen (Nitrate), Concentration 2 Percent w/v, CAS Number 7732-18-5, 7758-99-8, Chemical Formula CuSO4.5H2O, APHA 4500-NO3 E,F, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 4500-NO3� E,F, ASTM D3867-09 A,B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.