CHEMICAL CRYSTL VLT 1PCT W/V 125ML
Mfr # LC135417
Zoro # G203615350
product price: $72.39
/eaKey Features
Chemical Container Type
Bottle
Product Type
Crystal Violet - in Glacial Acetic Acid
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Chemical Container Size
125 mL
Special Information
Non-Aqueous Titrations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC135417
Zoro #
G203615350
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Chemical Container Type
Bottle
Product Type
Crystal Violet - in Glacial Acetic Acid
Shipping Restrictions
Dot - Acetic Acid Solution/UN2789
Special Information
Non-Aqueous Titrations
Item
Crystal Violet - in Glacial Acetic Acid
Chemical Grade
Lab
Chemical Container Material
Plastic
Concentration
1 % w/v
Shelf Life
12 mo
Container Type
Bottle
CAS Number
548-62-9, 64-19-7
Features
For Non-Aqueous Titrations
Volume
125 mL
Quantity
125
REMOVE - Previous PI Node
C
Form
Liquid
Container Material
Amber Glass
Description
Crystal Violet - in Glacial Acetic Acid, Concentration 1 Percent w/v, CAS Number 548-62-9, 64-19-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 12 mo, Shipping Restrictions Dot - Acetic Acid Solution/UN2789, Special Information Non-Aqueous Titrations
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.