Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL CUPRIC SULFATE-HCL 4L

  • Mfr # LC134504

  • Zoro # G303615052


product price: $72.29
/ea

Key Features

Chemical Container Material
Plastic
Chemical Grade
Lab
Product Type
Copper Sulfate - Hydrochloric Acid
Chemical Container Type
Bottle
Chemical Container Size
4 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC134504
Zoro #
G303615052
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Copper Sulfate - Hydrochloric Acid
Chemical Container Material
Plastic
Chemical Grade
Lab
Product Type
Copper Sulfate - Hydrochloric Acid
Chemical Container Type
Bottle
Container Type
Bottle
REMOVE - Previous PI Node
C
Container Material
Plastic
Volume
4 L
Quantity
1
Form
Liquid
CAS Number
7647-01-0, 7732-18-5, 7758-99-8

Description

Copper Sulfate - Hydrochloric Acid, CAS Number 7647-01-0, 7732-18-5, 7758-99-8, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.