Zoro Homepage

CHEMICAL DILUTING FLUID F/ SPERM

  • Mfr # LC135871

  • Zoro # G003615352


product price: $40.99
/ea

Key Features

Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Size
500 mL
Chemical Container Type
Bottle
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC135871
Zoro #
G003615352
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Shelf Life
24 mo
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Item
Diluting Fluid for Sperm
Chemical Grade
Lab

Description

Diluting Fluid for Sperm, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.