Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL DIMETHYLGLYOXIME 100G

  • Mfr # LC135969

  • Zoro # G203616548


product price: $51.79
/ea

Key Features

Product Type
Dimethylglyoxime
Shelf Life
24 mo
Chemical Grade
ACS
Molecular Weight
116.12
CAS Number
95-45-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC135969
Zoro #
G203616548
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Item
Dimethylglyoxime
Product Type
Dimethylglyoxime
Shelf Life
24 mo
Chemical Grade
ACS
Molecular Weight
116.12
CAS Number
95-45-4
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
(CH3)2C2(NOH)2
Chemical Container Type
Bottle
Chemical Container Material
Plastic
REMOVE - Previous PI Node
D
Form
Powder
Quantity
100
Container Material
Plastic
Standards
ACS
Container Type
Bottle
Volume
100 g

Description

Dimethylglyoxime, CAS Number 95-45-4, Molecular Weight 116.12, Chemical Formula (CH3)2C2(NOH)2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.