CHEMICAL DIMETHYLGLYOXIME 1PCT ALC
Mfr # LC136001
Zoro # G603616155
product price: $34.19
/eaKey Features
Concentration
1%
Product Type
Dimethylglyoxime - 1% Alcoholic for Nickel
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC136001
Zoro #
G603616155
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
1%
Product Type
Dimethylglyoxime - 1% Alcoholic for Nickel
Item
Dimethylglyoxime - 1% Alcoholic for Nickel
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
APHA
3500-Ni D,E
Special Information
Nickel
Chemical Container Material
Plastic
Volume
500 mL
Form
Liquid
Features
For Nickel
Container Type
Bottle
Container Material
Plastic
CAS Number
64-17-5, 67-56-1, 67-63-0
Chemical Formula
(CH3)2C2(NOH)2
REMOVE - Previous PI Node
D
Standards
APHA 3500-Ni D,E
Quantity
500
Description
Dimethylglyoxime - 1 Percent Alcoholic for Nickel, Concentration 1 Percent, CAS Number 64-17-5, 67-56-1, 67-63-0, Chemical Formula (CH3)2C2(NOH)2, APHA 3500-Ni D,E, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 3500-Ni D,E, Special Information Nickel
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.