Zoro Homepage

CHEMICAL DLTNG FLUID FOR CSF 125ML

  • Mfr # LC135857

  • Zoro # G503615661


product price: $23.19
/ea

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
125 mL
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC135857
Zoro #
G503615661
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Chemical Grade
Lab
Shelf Life
24 mo
Item
Diluting Fluid - for CSF (Cerebrospinal Fluid)
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Special Information
Cerebrospinal Fluid
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Diluting Fluid - for CSF (Cerebrospinal Fluid)
Volume
125 mL
Container Material
Plastic
Features
For Cerebrospinal Fluid
CAS Number
548-62-9, 64-19-7, 7732-18-5
Quantity
125
Form
Liquid
REMOVE - Previous PI Node
D
Container Type
Bottle

Description

Diluting Fluid - for CSF (Cerebrospinal Fluid), CAS Number 548-62-9, 64-19-7, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Cerebrospinal Fluid

Restrictions

Hazardous material
This item has been restricted from sale in the following states: GU, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.