CHEMICAL DOCTORS SOLUTION 1L
Mfr # LC136902
Zoro # G703615065
product price: $44.19
/eaKey Features
Product Type
Doctors Solution - Sodium Plumbite
Chemical Container Material
Plastic
Chemical Container Size
1 L
Chemical Container Type
Bottle
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC136902
Zoro #
G703615065
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Product Type
Doctors Solution - Sodium Plumbite
Chemical Container Material
Plastic
Item
Doctors Solution - Sodium Plumbite
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Shelf Life
24 mo
Container Type
Bottle
Volume
1 L
Form
Liquid
CAS Number
1310-73-2, 1317-36-8, 7732-18-5
Container Material
Plastic
Standards
Traceable to NIST
Quantity
1
REMOVE - Previous PI Node
D
Description
Doctors Solution - Sodium Plumbite, CAS Number 1310-73-2, 1317-36-8, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.