Zoro Homepage

CHEMICAL DPD SOLUTION 1L

  • Mfr # LC137002

  • Zoro # G703616185


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Material
Amber Glass
Chemical Container Size
1 L
Chemical Grade
Lab
APHA
4500-Cl F,G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC137002
Zoro #
G703616185
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
DPD Solution
Chemical Container Material
Amber Glass
Chemical Grade
Lab
APHA
4500-Cl F,G
Special Information
For Chlorine, Chlorine Dioxide, Refrigerate
Shelf Life
4 mo
Chemical Container Type
Bottle

Description

DPD Solution, APHA 4500-Cl F,G, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Standards and Solutions, Shelf Life 4 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Chlorine, Chlorine Dioxide, Refrigerate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.