Zoro Homepage

CHEMICAL DPD SOLUTION 500ML

  • Mfr # LC137001

  • Zoro # G203616043


product price: $58.89
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Size
500 mL
Shelf Life
4 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC137001
Zoro #
G203616043
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Shelf Life
4 mo
Special Information
For Chlorine, Chlorine Dioxide, Refrigerate
Item
DPD Solution
Chemical Grade
Lab
APHA
4500-Cl F,G

Description

DPD Solution, APHA 4500-Cl F,G, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 4 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information For Chlorine, Chlorine Dioxide, Refrigerate

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.