CHEMICAL EDTA SOLUTION 0.25M 500ML
Mfr # LC139101
Zoro # G503615081
product price: $66.59
/eaKey Features
Chemical Container Size
500 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
EDTA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC139101
Zoro #
G503615081
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
EDTA
Chemical Container Type
Bottle
Calibration Certificate
NIST
Concentration
0.5 N (0.25 M)
Chemical Formula
C10H14N2Na2O8;2H2O
Item
EDTA
CAS Number
6381-92-6, 7732-18-5
Chemical Grade
Lab
Form
Liquid
Quantity
500
REMOVE - Previous PI Node
E
Application
Titration
Container Material
Plastic
Volume
500 mL
Standards
Traceable to NIST
Container Type
Bottle
Description
EDTA, Concentration 0.5 N (0.25 M), CAS Number 6381-92-6, 7732-18-5, Chemical Formula C10H14N2Na2O8;2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.