Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL ELECTRODE STORAG SOLUTION 4L

  • Mfr # LC140204

  • Zoro # G303615830


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Grade
Lab
Product Type
Electrode Storage Solution
Chemical Container Size
4 L
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC140204
Zoro #
G303615830
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Container Material
Plastic
Chemical Grade
Lab
Product Type
Electrode Storage Solution
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Electrode Storage Solution
Chemical Container Type
Bottle
Volume
4 L
Quantity
1
Container Type
Bottle
Container Material
Plastic
REMOVE - Previous PI Node
E
Form
Liquid
Special Information
Laboratory and Manufacturing use Only
Application
pH Standardization
Standards
ACS
CAS Number
7447-40-7, 7732-18-5, 877-24-7

Description

Electrode Storage Solution, CAS Number 7447-40-7, 7732-18-5, 877-24-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ACS, Special Information Laboratory and Manufacturing use Only

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.