Zoro Homepage

CHEMICAL ERIOCHROME B-BL RED 25G

  • Mfr # LC140558

  • Zoro # G103615542


product price: $29.79
/ea

Key Features

Chemical Container Material
Amber Glass
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Chemical Container Type
Bottle
Molecular Weight
416.39
Chemical Container Size
25 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC140558
Zoro #
G103615542
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
25 g

Details

Chemical Container Material
Amber Glass
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
Eriochrome(TM) Blue-Black R
Chemical Container Type
Bottle
Molecular Weight
416.39
CAS Number
2538-85-4
Chemical Grade
Reagent
Chemical Formula
C20H13N2O5SNa

Description

Eriochrome(TM) Blue-Black R, CAS Number 2538-85-4, Molecular Weight 416.39, Chemical Formula C20H13N2O5SNa, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.