Zoro Homepage

CHEMICAL ERIOCHROME BLACK T-NACL 100G

  • Mfr # LC140509

  • Zoro # G303615069


product price: $24.49
/ea

Key Features

Standards
APHA 2340 C, ASTM D1126-02 (2007), D511-08 A
Chemical Container Size
100 g
Product Type
Eriochrome Black T
Chemical Grade
Lab
APHA
2340 C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC140509
Zoro #
G303615069
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
100 g

Details

Standards
APHA 2340 C, ASTM D1126-02 (2007), D511-08 A
Product Type
Eriochrome Black T
Item
Eriochrome Black T
Chemical Grade
Lab
APHA
2340 C
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
36 mo
REMOVE - Previous PI Node
E
Container Material
Plastic
Form
Powder
CAS Number
1787-61-7, 7647-14-5
Chemical Formula
C20H12N3NaO7S
Volume
100 g
Container Type
Bottle
Quantity
100

Description

Eriochrome Black T, CAS Number 1787-61-7, 7647-14-5, Chemical Formula C20H12N3NaO7S, APHA 2340 C, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Solution, Standard, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards APHA 2340 C, ASTM D1126-02 (2007), D511-08 A

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.