Zoro Homepage

CHEMICAL ETHANOL BENZENE MIXING 4L

  • Mfr # LC141004

  • Zoro # G103616037


product price: $62.39
/ea

Key Features

Chemical Grade
Lab
Special Information
TAPPI T204 cm-97, TAPPI T222 cm-02
Chemical Container Size
4 L
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (BENZENE, ETHANOL)/UN1993
Chemical Container Material
Amber Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC141004
Zoro #
G103616037
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Chemical Grade
Lab
Special Information
TAPPI T204 cm-97, TAPPI T222 cm-02
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (BENZENE, ETHANOL)/UN1993
Chemical Container Material
Amber Glass
Item
Ethanol-Benzene Mixture, 1:2
Shelf Life
24 mo
Standards
TAPPI T204 cm-97, TAPPI T222 cm-02
Chemical Container Type
Bottle

Description

Ethanol-Benzene Mixture, 1:2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (BENZENE, ETHANOL)/UN1993, Standards TAPPI T204 cm-97, TAPPI T222 cm-02, Special Information TAPPI T204 cm-97, TAPPI T222 cm-02

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.