Zoro Homepage

CHEMICAL FEHLINGS SOLUTION AMBER 1L

  • Mfr # LC142002

  • Zoro # G203616241


product price: $28.29
/ea

Key Features

Special Information
Copper No. 1
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Container Size
1 L
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC142002
Zoro #
G203616241
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Special Information
Copper No. 1
Chemical Container Type
Bottle
Calibration Certificate
NIST
Chemical Grade
Lab
Chemical Container Material
Plastic
Chemical Formula
CuSO4.5H2O
Product Type
Fehlings Solution "A"
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Fehlings Solution "A"
Shelf Life
24 mo
CAS Number
7732-18-5, 7758-99-8
Container Material
Plastic
Quantity
1
REMOVE - Previous PI Node
F
Form
Liquid
Standards
Traceable to NIST
Volume
1 L
Features
Copper No. 1
Container Type
Bottle

Description

Fehlings Solution In.A In., CAS Number 7732-18-5, 7758-99-8, Chemical Formula CuSO4.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.