CHEMICAL FEHLINGS SOLUTION AMBER 500ML
Mfr # LC142001
Zoro # G003616366
product price: $19.39
/eaKey Features
CAS Number
7758-99-8
Chemical Container Type
Bottle
Special Information
Copper No. 1
Calibration Certificate
NIST
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LC142001
Zoro #
G003616366
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
CAS Number
7758-99-8
Chemical Container Type
Bottle
Special Information
Copper No. 1
Calibration Certificate
NIST
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
Item
Fehlings Solution "A"
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Formula
CuSO4.5H2O
Shelf Life
24 mo
Description
Fehlings Solution In.A In., CAS Number 7758-99-8, Chemical Formula CuSO4.5H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvents, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Special Information Copper No. 1
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.