Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL FEHLINGS SOLUTION BLUE 1L

  • Mfr # LC142102

  • Zoro # G803614968


product price: $45.49
/ea

Key Features

Product Type
Fehlings Solution "B"
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Size
1 L
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC142102
Zoro #
G803614968
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Fehlings Solution "B"
Product Type
Fehlings Solution "B"
Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
Dot - Sodium Hydroxide, Solution/UN1824
Chemical Container Type
Bottle
Special Information
Alkaline No. 2
Chemical Container Material
Plastic
Form
Liquid
REMOVE - Previous PI Node
F
Features
Alkaline No. 2
Quantity
1
Container Material
Plastic
Volume
1 L
Standards
ACS
CAS Number
1310-73-2, 6381-59-5, 7732-18-5
Container Type
Bottle

Description

Fehlings Solution In.B In., CAS Number 1310-73-2, 6381-59-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Sodium Hydroxide, Solution/UN1824, Standards ACS, Special Information Alkaline No. 2

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.