Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL FEHLINGS SOLUTION BLUE 20L

  • Mfr # LC142105

  • Zoro # G203615923


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Special Information
Alkaline No. 2
Chemical Container Type
Box
Chemical Grade
Lab
Chemical Container Size
20 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC142105
Zoro #
G203615923
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Chemical Container Material
Plastic
Special Information
Alkaline No. 2
Chemical Container Type
Box
Item
Fehling's Solution "B"
Chemical Grade
Lab
Shipping Restrictions
DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Shelf Life
24 mo

Description

Fehling's Solution In.B In., Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Special Information Alkaline No. 2

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.