Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL FEHLINGS SOLUTION BLUE 500ML

  • Mfr # LC142101

  • Zoro # G303616264


product price: $28.19
/ea

Key Features

Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Special Information
Alkaline No. 2
Chemical Container Size
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC142101
Zoro #
G303616264
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
24 mo
Item
Fehling's Solution "B"
Special Information
Alkaline No. 2
Shipping Restrictions
DOT - SODIUM HYDROXIDE, SOLUTION/UN1824
Chemical Container Type
Bottle

Description

Fehling's Solution In.B In., Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions DOT - SODIUM HYDROXIDE, SOLUTION/UN1824, Special Information Alkaline No. 2

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.