Zoro Homepage

CHEMICAL FERRIC AMMONIUM SULFATE, SATIN

  • Mfr # LC142752

  • Zoro # G703615379


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
1 L
Special Information
TAPPI T613-00, T624 cm-00
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
7783-83-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC142752
Zoro #
G703615379
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Special Information
TAPPI T613-00, T624 cm-00
Chemical Grade
Lab
Shipping Restrictions
CHEMICAL NOT REGULATED FOR TRANSPORT
CAS Number
7783-83-7
Chemical Container Type
Bottle
Chemical Formula
FeNH4(SO4)2.12H2O
Shelf Life
24 mo
Standards
TAPPI T613-00, T624 cm-00
Chemical Container Material
Plastic
Item
Ferric Ammonium Sulfate, Saturated

Description

Ferric Ammonium Sulfate, Saturated, CAS Number 7783-83-7, Chemical Formula FeNH4(SO4)2.12H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions CHEMICAL NOT REGULATED FOR TRANSPORT, Standards TAPPI T613-00, T624 cm-00, Special Information TAPPI T613-00, T624 cm-00

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.