CHEMICAL FERRIC CHLORIDE 10PCT W/V
Mfr # LC143601
Zoro # G103615184
product price: $34.79
/eaKey Features
Concentration
10 % w/v
Chemical Container Size
500 mL
Shipping Restrictions
Dot - Ferric Chloride Solution/UN2582
Chemical Container Type
Bottle
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC143601
Zoro #
G103615184
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
10 % w/v
Shipping Restrictions
Dot - Ferric Chloride Solution/UN2582
Chemical Container Type
Bottle
Chemical Grade
Lab
Calibration Certificate
NIST
Product Type
Ferric Chloride - as Hexahydrate
Chemical Container Material
Plastic
Item
Ferric Chloride - as Hexahydrate
Shelf Life
24 mo
Container Material
Plastic
Quantity
500
Chemical Formula
FeCl3
Container Type
Bottle
Standards
Traceable to NIST
Volume
500 mL
Form
Liquid
CAS Number
10025-77-1, 7647-01-0, 7732-18-5
REMOVE - Previous PI Node
F
Description
Ferric Chloride - as Hexahydrate, Concentration 10 Percent w/v, CAS Number 10025-77-1, 7647-01-0, 7732-18-5, Chemical Formula FeCl3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solvent, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Ferric Chloride Solution/UN2582, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.