Zoro Homepage

CHEMICAL FERRIC CHLORIDE 40PCT W/V 1L

  • Mfr # LC143702

  • Zoro # G403616195


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Plastic
Chemical Container Size
1 L
Shelf Life
24 mo
Product Type
Ferric Chloride
Concentration
40 % w/v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC143702
Zoro #
G403616195
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Item
Ferric Chloride
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
Ferric Chloride
Concentration
40 % w/v
Calibration Certificate
NIST
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
Dot - Ferric Chloride Solution/UN2582
Volume
1 L
Quantity
1
REMOVE - Previous PI Node
F
Chemical Formula
FeCl3
Container Material
Plastic
CAS Number
10025-77-1, 7647-01-0, 7732-18-5
Container Type
Bottle
Form
Liquid
Standards
Traceable to NIST

Description

Ferric Chloride, Concentration 40 Percent w/v, CAS Number 10025-77-1, 7647-01-0, 7732-18-5, Chemical Formula FeCl3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Ferric Chloride Solution/UN2582, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.