Zoro Homepage

CHEMICAL FERRIC CHLORIDE 40PCT W/V 4L

  • Mfr # LC143704

  • Zoro # G603615936


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Concentration
40 % w/v
Chemical Grade
Lab
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Ferric Chloride Solution/UN2582
Chemical Container Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC143704
Zoro #
G603615936
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Concentration
40 % w/v
Item
Ferric Chloride - as Hexahydrate
Chemical Grade
Lab
Chemical Container Type
Bottle
Shipping Restrictions
Dot - Ferric Chloride Solution/UN2582
Chemical Container Material
Plastic
Calibration Certificate
NIST
Shelf Life
24 mo
Product Type
Ferric Chloride - as Hexahydrate
CAS Number
10025-77-1, 7647-01-0, 7732-18-5
Volume
4 L
Container Material
Plastic
Form
Liquid
Container Type
Bottle
Standards
Traceable to NIST
REMOVE - Previous PI Node
F
Chemical Formula
FeCl3
Quantity
1

Description

Ferric Chloride - as Hexahydrate, Concentration 40 Percent w/v, CAS Number 10025-77-1, 7647-01-0, 7732-18-5, Chemical Formula FeCl3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Dot - Ferric Chloride Solution/UN2582, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.