Zoro Homepage

CHEMICAL FERRIC CHLORIDE HEXAHDRT ACS

  • Mfr # LC142901

  • Zoro # G406002506


product price: $64.99
/ea

Key Features

Chemical Grade
ACS
Product Type
Ferric Chloride - Hexahydrate
Chemical Formula
FeCl3
CAS Number
10025-77-1
Shelf Life
12 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC142901
Zoro #
G406002506
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Chemical Grade
ACS
Product Type
Ferric Chloride - Hexahydrate
Chemical Formula
FeCl3
CAS Number
10025-77-1
Shelf Life
12 mo
Chemical Container Material
Plastic
Item
Ferric Chloride - Hexahydrate
Shipping Restrictions
Dot - Corrosive Solid, Acidic, Inorganic, n.o.s. (Ferric Chloride, Hexahydrate)/UN3260
Chemical Container Type
Bottle
Molecular Weight
270.3
Quantity
500
Container Type
Bottle
Form
Powder
Volume
500 g
REMOVE - Previous PI Node
F
Container Material
Plastic
Standards
ACS

Description

Ferric Chloride - Hexahydrate, CAS Number 10025-77-1, Molecular Weight 270.3, Chemical Formula FeCl3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 12 mo, Shipping Restrictions Dot - Corrosive Solid, Acidic, Inorganic, n.o.s. (Ferric Chloride, Hexahydrate)/UN3260, Standards ACS

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.