Zoro Homepage

CHEMICAL FERRIC CHLORIDE SOLUTION 125ML

  • Mfr # LC143807

  • Zoro # G903615728


product price: $53.39
/ea

Key Features

APHA
4500-S2 D
CAS Number
10025-77-1, 7732-18-5
Shipping Restrictions
Dot - Ferric Chloride Solution/UN2582
Chemical Container Size
125 mL
Chemical Grade
Lab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC143807
Zoro #
G903615728
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

APHA
4500-S2 D
CAS Number
10025-77-1, 7732-18-5
Shipping Restrictions
Dot - Ferric Chloride Solution/UN2582
Chemical Grade
Lab
Item
Ferric Chloride - for Sulfide
Special Information
Sulfide
Chemical Container Material
Plastic
Product Type
Ferric Chloride - for Sulfide
Chemical Formula
FeCl3
Shelf Life
24 mo
Chemical Container Type
Bottle
Container Type
Bottle
Quantity
125
Features
For Sulfide
Standards
APHA 4500-S²¿ D
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
F
Volume
125 mL

Description

Ferric Chloride - for Sulfide, CAS Number 10025-77-1, 7732-18-5, Chemical Formula FeCl3, APHA 4500-S2 D, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Solution, Standard, Shelf Life 24 mo, Shipping Restrictions Dot - Ferric Chloride Solution/UN2582, Standards APHA 4500-S�� D, Special Information Sulfide

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.