Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL FERRIC NITRATE SOLUTION 1L

  • Mfr # LC144202

  • Zoro # G703616031


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264
Chemical Container Size
1 L
Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC144202
Zoro #
G703616031
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Shipping Restrictions
DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264
Item
Ferric Nitrate Solution
Chemical Grade
Lab
Chemical Container Type
Bottle
Shelf Life
24 mo
APHA
4500-Cl E, G
Chemical Container Material
Plastic

Description

Ferric Nitrate Solution, APHA 4500-Cl E, G, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions DOT - CORROSIVE LIQUID, ACIDIC, INORGANIC, N.O.S. (NITRIC ACID)/UN3264

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.