CHEMICAL FERROUS AMMONIUM SULFATE .05M
Mfr # LC144802
Zoro # G803615347
product price: $64.29
/eaKey Features
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264
Calibration Certificate
NIST
Shelf Life
3 mo
Chemical Container Size
1 L
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC144802
Zoro #
G803615347
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
1 L
Details
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264
Item
Ferrous Ammonium Sulfate - for Nitrogen (Nitrite)
Calibration Certificate
NIST
Shelf Life
3 mo
Chemical Grade
Lab
APHA
4500-NO2 B
Product Type
Ferrous Ammonium Sulfate - for Nitrogen (Nitrite)
Chemical Container Material
Amber Glass
Special Information
For Nitrogen (Nitrate)
Concentration
0.05 M (0.05 N)
Chemical Container Type
Bottle
Volume
1 L
Standards
APHA 4500-NO2¿ B, Traceable to NIST
CAS Number
7664-93-9, 7732-18-5, 7783-85-9
Quantity
1
Chemical Formula
Fe(NH4)2(SO4)2;6H2O
Form
Liquid
Features
For Nitrogen (Nitrate)
REMOVE - Previous PI Node
F
Container Type
Bottle
Container Material
Amber Glass
Application
Titration
Description
Ferrous Ammonium Sulfate - for Nitrogen (Nitrite), Concentration 0.05 M (0.05 N), CAS Number 7664-93-9, 7732-18-5, 7783-85-9, Chemical Formula Fe(NH4)2(SO4)2;6H2O, APHA 4500-NO2 B, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 3 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.