Zoro Homepage

CHEMICAL FERRS AMMONIUM SULFATE .4N 4L

  • Mfr # LC145404

  • Zoro # G403615181


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Concentration
0.25 N (0.25 M)
Product Type
Ferrous Ammonium Sulfate
Chemical Container Size
4 L
Chemical Container Type
Bottle
Shelf Life
6 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC145404
Zoro #
G403615181
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Concentration
0.25 N (0.25 M)
Item
Ferrous Ammonium Sulfate
Product Type
Ferrous Ammonium Sulfate
Chemical Container Type
Bottle
Shelf Life
6 mo
Chemical Container Material
Amber Glass
Calibration Certificate
NIST
Chemical Grade
Lab
Shipping Restrictions
Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264
Standards
Traceable to NIST
CAS Number
7664-93-9, 7732-18-5, 7783-85-9
Form
Liquid
REMOVE - Previous PI Node
F
Container Type
Bottle
Chemical Formula
Fe(NH4)2(SO4)2;6H2O
Volume
4 L
Container Material
Amber Glass
Application
Titration
Quantity
1

Description

Ferrous Ammonium Sulfate, Concentration 0.25 N (0.25 M), CAS Number 7664-93-9, 7732-18-5, 7783-85-9, Chemical Formula Fe(NH4)2(SO4)2;6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 6 mo, Shipping Restrictions Dot - Corrosive Liquid, Acidic, Inorganic, n.o.s. (Sulfuric Acid)/UN3264, Standards Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.