Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL FLUORIDE BUFFER 1 LITER

  • Mfr # LC125802

  • Zoro # G203615527


product price: $59.39
/ea

Key Features

Product Type
Buffer - for Fluoride
Chemical Grade
Lab
Shelf Life
24 mo
Standards
ASTM D1179-10 B, Traceable to NIST
Chemical Container Size
1 L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC125802
Zoro #
G203615527
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
1 L

Details

Product Type
Buffer - for Fluoride
Chemical Grade
Lab
Shelf Life
24 mo
Standards
ASTM D1179-10 B, Traceable to NIST
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Buffer - for Fluoride
Chemical Container Type
Bottle
CAS Number
64-19-7, 7647-14-5, 7732-18-5
Container Material
Plastic
Container Type
Bottle
Application
Electronics, Fluoride Determination, Waste Water
Form
Liquid
REMOVE - Previous PI Node
B
Features
For Fluoride
Volume
1 L
Quantity
1

Description

Buffer - for Fluoride, CAS Number 64-19-7, 7647-14-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D1179-10 B, Traceable to NIST

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.