CHEMICAL FLUORIDE BUFFER 4 LITER
Mfr # LC125804
Zoro # G003614928
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Buffer - for Fluoride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC125804
Zoro #
G003614928
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
4 L
Details
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Product Type
Buffer - for Fluoride
Standards
ASTM D1179-10 B, Traceable to NIST
Shipping Restrictions
Chemical Not Regulated For Transport
Item
Buffer - for Fluoride
Form
Liquid
REMOVE - Previous PI Node
B
Container Type
Bottle
Container Material
Plastic
Volume
4 L
Features
For Fluoride
CAS Number
64-19-7, 7647-14-5, 7732-18-5
Quantity
1
Description
Buffer - for Fluoride, CAS Number 64-19-7, 7647-14-5, 7732-18-5, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM D1179-10 B, Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.