CHEMICAL FLUORIDE STANDARD 5PPM 500ML
Mfr # LC145651
Zoro # G203615909
product price: $44.89
/eaKey Features
Concentration
5 ppm
Chemical Formula
NaF
Calibration Certificate
NIST
Chemical Container Type
Bottle
Product Type
Fluoride Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC145651
Zoro #
G203615909
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Concentration
5 ppm
Chemical Formula
NaF
Calibration Certificate
NIST
Chemical Container Type
Bottle
Product Type
Fluoride Standard
Item
Fluoride Standard
Chemical Container Material
Plastic
CAS Number
7681-49-4, 7732-18-5
Special Information
1mL = 0.005mg F
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
12 mo
REMOVE - Previous PI Node
F
Container Material
Plastic
Volume
500 mL
Container Type
Bottle
Features
1 mL = 0.005 mg F-
Quantity
500
Standards
Traceable to NIST
Application
Electronics, Fluoride Determination, Waste Water
Form
Liquid
Description
Fluoride Standard, Concentration 5 ppm, CAS Number 7681-49-4, 7732-18-5, Chemical Formula NaF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Standard, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Traceable to NIST
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.