Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL FORMALDEHYDE 37PCT W/W 4L

  • Mfr # LC146504

  • Zoro # G903615780


product price: $67.19
/ea

Key Features

CAS Number
50-00-0, 67-56-1, 7732-18-5
Molecular Weight
30.03
Shipping Restrictions
Dot - Formaldehyde Solutions Flammable/UN1198
Chemical Container Size
4 L
Concentration
37% w/w
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146504
Zoro #
G903615780
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

CAS Number
50-00-0, 67-56-1, 7732-18-5
Molecular Weight
30.03
Shipping Restrictions
Dot - Formaldehyde Solutions Flammable/UN1198
Concentration
37% w/w
Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Formula
CH2O
Shelf Life
24 mo
Item
Formaldehyde
Product Type
Formaldehyde
REMOVE - Previous PI Node
F
Standards
ACS
Form
Liquid
Container Type
Bottle
Volume
4 L
Container Material
Plastic
Quantity
1

Description

Formaldehyde, Concentration 37 Percent w/w, CAS Number 50-00-0, 67-56-1, 7732-18-5, Molecular Weight 30.03, Chemical Formula CH2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Formaldehyde Solutions Flammable/UN1198, Standards ACS

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.