Zoro Homepage

CHEMICAL FRMLDHD 37PCT W/W 10L

  • Mfr # LC146506

  • Zoro # G703615881


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
10 L
Concentration
37% w/w
Chemical Container Type
Box
CAS Number
50-00-0, 67-56-1, 7732-18-5
Shipping Restrictions
Dot - Formaldehyde, Solutions, Flammable/UN1198
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146506
Zoro #
G703615881
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
10 L

Details

Concentration
37% w/w
Chemical Container Type
Box
CAS Number
50-00-0, 67-56-1, 7732-18-5
Shipping Restrictions
Dot - Formaldehyde, Solutions, Flammable/UN1198
Chemical Container Material
Plastic
Shelf Life
24 mo
Product Type
Formaldehyde
Chemical Grade
ACS
Item
Formaldehyde
Molecular Weight
30.03
Chemical Formula
CH2O
Standards
ACS
Container Material
Plastic
Quantity
10
Container Type
Box
Special Information
Chemical Intermediate, Disinfectant, Laboratory Chemical
Form
Liquid
REMOVE - Previous PI Node
F
Volume
10 L
Storage Temperature - Maximum
55 Degrees C

Description

Formaldehyde, Concentration 37 Percent w/w, CAS Number 50-00-0, 67-56-1, 7732-18-5, Molecular Weight 30.03, Chemical Formula CH2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical Container Size 10 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Formaldehyde, Solutions, Flammable/UN1198, Standards ACS, Special Information Chemical Intermediate, Disinfectant, Laboratory Chemical

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.