Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEMICAL FRMLDHD 37PCT W/W 20L

  • Mfr # LC146505

  • Zoro # G003615970


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
30.03
Chemical Formula
CH2O
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
50-00-0, 67-56-1, 7732-18-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC146505
Zoro #
G003615970
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
20 L

Details

Molecular Weight
30.03
Chemical Formula
CH2O
Chemical Container Material
Plastic
Shelf Life
24 mo
CAS Number
50-00-0, 67-56-1, 7732-18-5
Item
Formaldehyde
Shipping Restrictions
Dot - Formaldehyde, Solutions, Flammable/UN1198
Chemical Container Type
Box
Concentration
37% w/w
Product Type
Formaldehyde
Chemical Grade
ACS
Special Information
Chemical Intermediate, Disinfectant, Laboratory Chemical
Storage Temperature - Maximum
55 Degrees C
Form
Liquid
Container Material
Plastic
REMOVE - Previous PI Node
F
Standards
ACS
Volume
20 L
Container Type
Box
Quantity
20

Description

Formaldehyde, Concentration 37 Percent w/w, CAS Number 50-00-0, 67-56-1, 7732-18-5, Molecular Weight 30.03, Chemical Formula CH2O, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Formaldehyde, Solutions, Flammable/UN1198, Standards ACS, Special Information Chemical Intermediate, Disinfectant, Laboratory Chemical

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.