CHEMICAL FRMLDHD 37PCT W/W 500ML
Mfr # LC146501
Zoro # G703616222
product price: $35.59
/eaKey Features
Chemical Formula
CH2O
Concentration
37% w/w
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
Formaldehyde
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC146501
Zoro #
G703616222
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
500 mL
Details
Chemical Formula
CH2O
Concentration
37% w/w
Shelf Life
24 mo
Chemical Container Type
Bottle
Product Type
Formaldehyde
Chemical Grade
ACS
Chemical Container Material
Plastic
Item
Formaldehyde
Molecular Weight
30.03
CAS Number
50-00-0, 67-56-1, 7732-18-5
Shipping Restrictions
Dot - Formaldehyde Solutions, Flammable/UN1198
Form
Liquid
REMOVE - Previous PI Node
F
Container Type
Bottle
Container Material
Plastic
Standards
ACS
Volume
500 mL
Quantity
500
Special Information
Chemical Intermediate, Disinfectant, Laboratory Chemical
Storage Temperature - Maximum
55 Degrees C
Description
Formaldehyde, Concentration 37 Percent w/w, CAS Number 50-00-0, 67-56-1, 7732-18-5, Molecular Weight 30.03, Chemical Formula CH2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions Dot - Formaldehyde Solutions, Flammable/UN1198, Standards ACS, Special Information Chemical Intermediate, Disinfectant, Laboratory Chemical
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer, and Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.