Zoro Homepage

CHEMICAL GENTIAN VOLT 1PCT ALC 500ML

  • Mfr # LC148001

  • Zoro # G503614954


product price: $41.19
/ea

Key Features

Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Shipping Restrictions
DOT - ETHANOL SOLUTION/UN1170
Concentration
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC148001
Zoro #
G503614954
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Type
Bottle
Shipping Restrictions
DOT - ETHANOL SOLUTION/UN1170
Item
Gentian Violet, 1% Alcoholic
Concentration
0.01
Shelf Life
36 mo

Description

Gentian Violet, 1 Percent Alcoholic, Concentration 0.01, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 36 mo, Shipping Restrictions DOT - ETHANOL SOLUTION/UN1170

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.