CHEMICAL GENTIAN VOLT 1PCT AQ 125ML
Mfr # LC148107
Zoro # G505919712
product price: $19.29
/eaKey Features
Chemical Container Material
Plastic
Concentration
0.01
Chemical Formula
548-62-9
Shelf Life
36 mo
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC148107
Zoro #
G505919712
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
125 mL
Details
Chemical Container Material
Plastic
Concentration
0.01
Chemical Formula
548-62-9
Item
Gentian Violet, 1% Aqueous
Shelf Life
36 mo
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
CAS Number
548-62-9
Description
Gentian Violet, 1 Percent Aqueous, Concentration 0.01, CAS Number 548-62-9, Chemical Formula 548-62-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.