Zoro Homepage

CHEMICAL GENTIAN VOLT 2PCT MTHNLC 125

  • Mfr # LC148307

  • Zoro # G603614984


product price: $21.19
/ea

Key Features

Concentration
0.02
Chemical Grade
Lab
Chemical Container Size
125 mL
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL)/UN1993
Shelf Life
24 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC148307
Zoro #
G603614984
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 mL

Details

Concentration
0.02
Item
Gentian Violet, 2% Methanolic
Chemical Grade
Lab
Shipping Restrictions
DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL)/UN1993
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Material
Plastic

Description

Gentian Violet, 2 Percent Methanolic, Concentration 0.02, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 125 mL, Chemical Family Type Standards and Solutions, Shelf Life 24 mo, Shipping Restrictions DOT - FLAMMABLE LIQUID, N.O.S. (METHANOL)/UN1993

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.